Motion
P3820M115

TB WOODS
P3820M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00737460
MFR #P3820M115
List Price$3,294.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3820M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00737460
MFR #P3820M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,294.32/each for your price

Overview

Mfr description
P38-20M-115 F HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5.38 in
  • Number Of Hubs
    0
  • Outside Diameter
    9.3500 in
  • Pitch Diameter
    9.524 in
  • For Belt Width
    115 mm
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    44.50 lbs
  • Manufacturer Upc Number
    698672595407
  • UPC_NO
    698672595407
  • Pitch
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text