Motion
P4020M115-F
Ht - High Torque Sprocket - 20MM, 0.7874 Pitch, 4.5276 in Belt Width, 40 Teeth, Bushed, F
Mi Item #00737463
MFR #P4020M115-F
Price$1,817.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 20MM, 0.7874 Pitch, 4.5276 in Belt Width, 40 Teeth, Bushed, F
Mi Item #00737463
MFR #P4020M115-F

Mfr description
P4020M115-F SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,817.20/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width
    4.5276 in
  • Bore Diameter  
    1 to 4 in
  • Flange Outside Diameter  
    10.827 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    2.5 in
  • Outside Diameter
    9.8580 in
  • Pitch
    20 mm
  • Pitch Diameter
    10.026 in
  • Weight
    45.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950441566
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Teeth  
    40
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950441566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)