Motion
P4020M115

TB WOODS
P4020M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00737464
MFR #P4020M115
Price$3,011.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4020M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00737464
MFR #P4020M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,011.76/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    5.38 in
  • Flange Outside Diameter  
    9.86 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    9.8600 in
  • Pitch
    20 mm
  • Pitch Diameter
    10.026 in
  • Weight
    50.60 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672595605
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672595605

Overview

Mfr description
P40-20M-115 F HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text