Motion
P44-20M-115

GATES RUBBER CO
P44-20M-115

HTD® P4420M115 Belt Sprocket - HTD, 20 mm Pitch, 115 mm Belt Width, 44 Teeth, QD Bushed, F
MI ITEM #00737466
MFR #P44-20M-115
Price$3,343.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P44-20M-115

HTD® P4420M115 Belt Sprocket - HTD, 20 mm Pitch, 115 mm Belt Width, 44 Teeth, QD Bushed, F
MI ITEM #00737466
MFR #P44-20M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,343.48/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1 to 3-15/16 in
  • Pitch Diameter
    11.028 in
  • Weight
    70.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    072053126686
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    072053126686

Overview

Mfr description
P44-20M-115 F HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text