Motion
P5620M115-J
Timing Belt Pulley - 56 Tooth, 13.8695 in OD, 4.5276 in Belt Width
Mi Item #00737479
MFR #P5620M115-J
Price$3,230.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 56 Tooth, 13.8695 in OD, 4.5276 in Belt Width
Mi Item #00737479
MFR #P5620M115-J

Mfr description
P5620M115-J SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,230.46/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    4.5276 in
  • Flange Outside Diameter  
    14.764 in
  • Length Through Bore
    3.193 in
  • Maximum Bore
    4.5000 in
  • Maximum Bore Size
    4.5000 in
  • Minimum Bore
    1.2500 in
  • Outside Diameter
    13.8695 in
  • Pitch Diameter  
    14.036 in
  • Teeth Face Width
    5.3750 in
  • Weight
    87.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    697950441672
  • Material
    Cast Iron
  • Number Of Teeth  
    56
  • UPC_NO
    697950441672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)