Motion
P5620M115

TB WOODS
P5620M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing J, For Belt Type GT3;RPP
Mi Item #00737480
MFR #P5620M115
Price$4,308.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P5620M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing J, For Belt Type GT3;RPP
Mi Item #00737480
MFR #P5620M115

Mfr description
P56-20M-115 J HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,308.35/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-7/16 in to 4-1/2 in
  • Face Width
    5.38 in
  • Flange Outside Diameter  
    13.87 in
  • For Belt Width
    115 mm
  • Hub Diameter
    8 in
  • Length Through Bore  
    1 in
  • Outside Diameter
    12.5200 in
  • Pitch
    20 mm
  • Pitch Diameter
    14.036 in
  • Weight
    87.10 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672596008
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    56
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)