Motion
P6020M115-J
HTS - High Torque Sprocket - 20MM, 0.78741 Pitch, 115 mm Belt Width, 60 Teeth, Bushed, J
MI ITEM #00737483
MFR #P6020M115-J
Your Price$2,874.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 20MM, 0.78741 Pitch, 115 mm Belt Width, 60 Teeth, Bushed, J
MI ITEM #00737483
MFR #P6020M115-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,874.64/each(List $3,593.30)

Overview

Mfr description
P6020M115-J SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.78741
  • Belt Width
    4.5276 in
  • Number Of Teeth
  • Bushing Series
    J
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5.38 in
  • Number Of Hubs
    2
  • Outside Diameter
    14.8715 in
  • Pitch Diameter
    15.038 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    94.00 lbs
  • Manufacturer Upc Number
    697950441719
  • UPC_NO
    697950441719
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text