Motion
P6420M115

TB WOODS
P6420M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00737488
MFR #P6420M115
Your Price$4,933.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6420M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00737488
MFR #P6420M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,933.05/each(List $5,919.66)

Overview

Mfr description
P64-20M-115 J HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Number Of Teeth
  • Bushing Series
    J
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5.38 in
  • Number Of Hubs
    2
  • Hub Diameter
    8 in
  • Outside Diameter
    16.8700 in
  • Pitch Diameter
    16.041 in
  • For Belt Width
    115 mm
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    103.40 lbs
  • Manufacturer Upc Number
    698672596206
  • UPC_NO
    698672596206
  • Pitch
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text