Motion
P6820M115

TB WOODS
P6820M115

HTD Belt Sprocket - GT3, 20 mm Pitch, 115 mm Belt Width, 68 Teeth, QD Bushed, J
Mi Item #00737493
MFR #P6820M115
Price$5,422.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6820M115

HTD Belt Sprocket - GT3, 20 mm Pitch, 115 mm Belt Width, 68 Teeth, QD Bushed, J
Mi Item #00737493
MFR #P6820M115

Mfr description
P68-20M-115 J HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,422.98/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-7/16 in to 4-1/2 in
  • Face Width
    5.38 in
  • Flange Outside Diameter  
    16.87 in
  • For Belt Width
    115 mm
  • Hub Diameter
    8 in
  • Length Through Bore  
    1 in
  • Outside Diameter
    16.8700 in
  • Pitch
    20 mm
  • Pitch Diameter
    17.044 in
  • Weight
    109.40 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672596305
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    68
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)