Motion
P72-20M-115

GATES RUBBER CO
P72-20M-115

HTD® P7220M115 Belt Sprocket - HTD, 20 mm Pitch, 115 mm Belt Width, 72 Teeth, QD Bushed, J
MI ITEM #00737495
MFR #P72-20M-115
List Price$11,261.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P72-20M-115

HTD® P7220M115 Belt Sprocket - HTD, 20 mm Pitch, 115 mm Belt Width, 72 Teeth, QD Bushed, J
MI ITEM #00737495
MFR #P72-20M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,261.12/each for your price

Overview

Mfr description
P72-20M-115 J HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Number Of Teeth
  • Bushing Series
    J
  • Bore Diameter
  • Number Of Hubs
    0
  • Pitch Diameter
    18.046 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    186.00 lbs
  • Manufacturer Upc Number
    072053127645
  • UPC_NO
    072053127645
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text