Overview
Mfr description
P90-20M-115 M HTD SPKT 114681
Specifications
- Belt TypeHTD
- Bore TypeQD Bushed
- Belt Pitch20 mm
- Belt Width115 mm
- Number Of Teeth
- Bushing SeriesM
- Bore Diameter
- Number Of Flanges2
- Flange Outside Diameter
- Face Width5.38 in
- Number Of Hubs2
- Outside Diameter22.387 in
- Pitch Diameter22.557 in
- Pulley ConstructionWebbed
- Weight211.80 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data