Motion
P11220M115-M
Timing Belt Pulley - 112 Tooth, 27.906 in OD, 4.5276 in Belt Width
Mi Item #00737508
MFR #P11220M115-M
Price$5,456.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 112 Tooth, 27.906 in OD, 4.5276 in Belt Width
Mi Item #00737508
MFR #P11220M115-M

Mfr description
P11220M115-M SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,456.20/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    4.5276 in
  • Hub Diameter
    11.25 in
  • Length Through Bore
    5.375 in
  • Maximum Bore
    5.5000 in
  • Maximum Bore Size
    5.5000 in
  • Minimum Bore
    2.0000 in
  • Outside Diameter
    27.906 in
  • Pitch Diameter  
    28.071 in
  • Teeth Face Width
    5.3750 in
  • Weight
    239.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    697950441177
  • Material
    Cast Iron
  • Number Of Teeth  
    112
  • UPC_NO
    697950441177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)