Motion
P14420M115-N
144 Tooth, 115 mm Belt Width
Mi Item #00737512
MFR #P14420M115-N
Price$6,425.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
144 Tooth, 115 mm Belt Width
Mi Item #00737512
MFR #P14420M115-N

Mfr description
P14420M115-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,425.68/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    4.5276 in
  • Hub Diameter
    12 in
  • Hub Projection
    0.875 in
  • Length Through Bore
    6.25 in
  • Outside Diameter
    35.926 in
  • Pitch Diameter  
    36.092 in
  • Weight
    341.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    697950441245
  • Material
    Cast Iron
  • Number Of Teeth  
    144
  • UPC_NO
    697950441245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)