Motion
P19220M115

TB WOODS
P19220M115

HTD Belt Sprocket - GT3, 20 mm Pitch, 115 mm Belt Width, 192 Teeth, QD Bushed, N
MI ITEM #00737521
MFR #P19220M115
Price$21,657.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P19220M115

HTD Belt Sprocket - GT3, 20 mm Pitch, 115 mm Belt Width, 192 Teeth, QD Bushed, N
MI ITEM #00737521
MFR #P19220M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,657.94/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    5.38 in
  • Flange Outside Diameter  
    47.95 in
  • For Belt Width
    115 mm
  • Hub Diameter
    11.5 in
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    47.9500 in
  • Pitch
    20 mm
  • Pitch Diameter
    48.123 in
  • Weight
    499.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672597005
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    192
  • Pulley Construction
    Spoked
  • UPC_NO
    698672597005

Overview

Mfr description
P192-20M-115 N HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text