Motion
P21620M115

TB WOODS
P21620M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00737525
MFR #P21620M115
Price$34,422.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P21620M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00737525
MFR #P21620M115

Mfr description
P216-20M-115 N HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,422.95/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    5.38 in
  • Flange Outside Diameter  
    53.97 in
  • For Belt Width
    115 mm
  • Hub Diameter
    11.5 in
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    53.9688 in
  • Pitch
    20 mm
  • Pitch Diameter
    54.138 in
  • Weight
    565.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672597104
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    216
  • Pulley Construction
    Spoked
  • UPC_NO
    698672597104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)