Motion
P34-20M-170

GATES RUBBER CO
P34-20M-170

HTD® P3420M170 Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 34 Teeth, Rough Stock
MI ITEM #00737528
MFR #P34-20M-170
Price$5,962.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P34-20M-170

HTD® P3420M170 Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 34 Teeth, Rough Stock
MI ITEM #00737528
MFR #P34-20M-170

Mfr description
P34-20M-170 MPB HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,962.25/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    2-1/8 to 4-1/4 in
  • Pitch Diameter
    8.522 in
  • Weight
    87.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053126150
  • Material
    Cast Iron
  • Number Of Teeth  
    34
  • UPC_NO
    072053126150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)