Motion
P3420M170-MPB
Timing Belt Pulley - 34 Tooth, 2.125 to 4.129 in Bore Dia., 8.356 in OD, 6.6929 in Belt Width
Mi Item #00737529
MFR #P3420M170-MPB
Price$2,521.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 34 Tooth, 2.125 to 4.129 in Bore Dia., 8.356 in OD, 6.6929 in Belt Width
Mi Item #00737529
MFR #P3420M170-MPB

Mfr description
P3420M170-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,521.34/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    6.6929 in
  • Bore Diameter  
    2.125 to 4.129 in
  • Flange Outside Diameter  
    9.465 in
  • Hub Diameter
    6.51 in
  • Hub Projection
    1.25 in
  • Length Through Bore
    8.75 in
  • Maximum Bore
    4.3800 in
  • Maximum Bore Size
    4.3800 in
  • Minimum Bore
    2.1250 in
  • Outside Diameter
    8.356 in
  • Pitch Diameter  
    8.522 in
  • Teeth Face Width
    7.5000 in
  • Weight
    100.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Upc Number
    697950441504
  • Material
    Steel
  • Number Of Teeth  
    34
  • UPC_NO
    697950441504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)