Motion
P3620M170-MPB
36 Tooth, 170 mm Belt Width
Mi Item #00737533
MFR #P3620M170-MPB
Price$2,624.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Tooth, 170 mm Belt Width
Mi Item #00737533
MFR #P3620M170-MPB

Mfr description
P3620M170-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,624.33/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    6.6929 in
  • Bore Diameter  
    2.125 to 4.066 in
  • Flange Outside Diameter  
    9.843 in
  • Hub Diameter
    6.5 in
  • Hub Projection
    0.75 in
  • Length Through Bore
    8.75 in
  • Outside Diameter
    8.856 in
  • Pitch Diameter  
    9.023 in
  • Weight
    120.80 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Upc Number
    697950441528
  • Material
    Steel
  • Number Of Teeth  
    36
  • UPC_NO
    697950441528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)