Motion
P3620M170

TB WOODS
P3620M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 20 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
Mi Item #00737534
MFR #P3620M170
Price$4,314.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3620M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 20 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
Mi Item #00737534
MFR #P3620M170

Mfr description
P36-20M-170 MPB HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,314.75/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Face Width
    7.5 in
  • Flange Outside Diameter  
    8.85 in
  • For Belt Width
    170 mm
  • Length Through Bore  
    6.5 in
  • Outside Diameter
    8.8500 in
  • Pitch
    20 mm
  • Pitch Diameter
    9.023 in
  • Weight
    92.60 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672595216
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    698672595216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)