Motion
P3820M170

TB WOODS
P3820M170

HTD Belt Sprocket - GT3, 20 mm Pitch, 170 mm Belt Width, 38 Teeth, QD Bushed, J
MI ITEM #00737538
MFR #P3820M170
Price$4,219.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3820M170

HTD Belt Sprocket - GT3, 20 mm Pitch, 170 mm Belt Width, 38 Teeth, QD Bushed, J
MI ITEM #00737538
MFR #P3820M170

Mfr description
P38-20M-170 J HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,219.71/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-7/16 in to 4-1/2 in
  • Face Width
    7.5 in
  • Flange Outside Diameter  
    9.35 in
  • For Belt Width
    170 mm
  • Length Through Bore  
    1 in
  • Outside Diameter
    9.3500 in
  • Pitch
    20 mm
  • Pitch Diameter
    9.524 in
  • Weight
    55.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672595414
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • UPC_NO
    698672595414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)