Motion
P4420M170

TB WOODS
P4420M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 20 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00737546
MFR #P4420M170
Price$3,777.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4420M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 20 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00737546
MFR #P4420M170

Mfr description
P44-20M-170 J HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,777.40/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-7/16 to 4-1/2 in
  • Face Width
    7-1/2 in
  • Flange Outside Diameter  
    11.81 in
  • For Belt Width
    170 mm
  • Length Through Bore  
    4-1/2 in
  • Outside Diameter
    10.8580 in
  • Pitch
    20 mm
  • Pitch Diameter
    11.028 in
  • Weight
    80.50 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    698672595711

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)