Motion
P4820M170

TB WOODS
P4820M170

HTD Belt Sprocket - GT3, 20 mm Pitch, 170 mm Belt Width, 48 Teeth, QD Bushed, M
MI ITEM #00737550
MFR #P4820M170
Price$4,295.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4820M170

HTD Belt Sprocket - GT3, 20 mm Pitch, 170 mm Belt Width, 48 Teeth, QD Bushed, M
MI ITEM #00737550
MFR #P4820M170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,295.26/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-15/16 in to 5-1/2 in
  • Face Width
    7.5 in
  • Flange Outside Diameter  
    11.86 in
  • For Belt Width
    170 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    11.8600 in
  • Pitch
    20 mm
  • Pitch Diameter
    12.031 in
  • Weight
    113.30 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    698672595810
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672595810

Overview

Mfr description
P48-20M-170 M HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text