Motion
P64-20M-170

GATES RUBBER CO
P64-20M-170

HTD® P6420M170 Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 64 Teeth, QD Bushed, M
MI ITEM #00737565
MFR #P64-20M-170
Price$11,739.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P64-20M-170

HTD® P6420M170 Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 64 Teeth, QD Bushed, M
MI ITEM #00737565
MFR #P64-20M-170

Mfr description
P64-20M-170 M HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,739.77/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    2 to 5-1/2 in
  • Pitch Diameter
    16.041 in
  • Weight
    236.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    072053127379
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    072053127379

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)