Motion
P6420M170

TB WOODS
P6420M170

High Torque Drive (htd) Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 64 Teeth, QD Bushed, M
MI ITEM #00737567
MFR #P6420M170
Price$7,482.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6420M170

High Torque Drive (htd) Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 64 Teeth, QD Bushed, M
MI ITEM #00737567
MFR #P6420M170

Mfr description
P64-20M-170 M HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,482.59/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-15/16 to 5-1/2 in
  • Face Width
    7-1/2 in
  • Flange Outside Diameter  
    16.93 in
  • For Belt Width
    170 mm
  • Length Through Bore  
    6-3/4 in
  • Outside Diameter
    15.8710 in
  • Pitch
    20 mm
  • Pitch Diameter
    16.041 in
  • Weight
    174.80 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    64
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)