Motion
P8020M170

TB WOODS
P8020M170

High Torque Drive (htd) Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 80 Teeth, QD Bushed, M
Mi Item #00737579
MFR #P8020M170
Price$7,979.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P8020M170

High Torque Drive (htd) Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 80 Teeth, QD Bushed, M
Mi Item #00737579
MFR #P8020M170

Mfr description
P80-20M-170 M HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,979.90/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-15/16 to 5-1/2 in
  • Face Width
    7-1/2 in
  • Flange Outside Diameter  
    20.87 in
  • For Belt Width
    170 mm
  • Length Through Bore  
    6-3/4 in
  • Outside Diameter
    19.8800 in
  • Pitch
    20 mm
  • Pitch Diameter
    20.051 in
  • Weight
    214.10 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    80
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)