Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
114702

High Torque Drive (HTD) Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 144 Teeth, QD Bushed, N
MI ITEM #00737588
MFR #114702

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P144-20M-170 N HTD SPKT 114702

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Number Of Teeth
  • Bushing Series
    N
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    7-1/2 in
  • Number Of Hubs
    2
  • Outside Diameter
    35.922 in
  • Pitch Diameter
    36.092 in
  • Pulley Construction
    Spoked
  • Weight
    426.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text