Motion
P168-20M-170

GATES RUBBER CO
P168-20M-170

HTD® P16820M170 Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 168 Teeth, QD Bushed, P
MI ITEM #00737593
MFR #P168-20M-170
List Price$27,804.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P168-20M-170

HTD® P16820M170 Belt Sprocket - HTD, 20 mm Pitch, 170 mm Belt Width, 168 Teeth, QD Bushed, P
MI ITEM #00737593
MFR #P168-20M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,804.10/each for your price

Overview

Mfr description
P168-20M-170 P HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Number Of Teeth
  • Bushing Series
    P
  • Bore Diameter
  • Number Of Hubs
    0
  • Pitch Diameter
    42.107 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    619.00 lbs
  • Manufacturer Upc Number
    072053125467
  • UPC_NO
    072053125467
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text