1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P16820M170
HTD Sprocket -
Mi Item #
00737595
MFR #
P16820M170
Price
$15,048.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P16820M170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P16820M170
HTD Sprocket -
Mi Item #
00737595
MFR #
P16820M170
Mfr description
P168-20M-170 P HTD SPKT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15,048
.60
/each
Add to Cart
Specifications
Dimensions
For Belt Width
170 mm
Outside Diameter
41.9375 in
Pitch
20 mm
Details
Material
Cast Iron
Number Of
Teeth
168
UPC_NO
698672596916
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items