Motion
P19220M170

TB WOODS
P19220M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00737599
MFR #P19220M170
List Price$25,061.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P19220M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00737599
MFR #P19220M170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,061.91/each for your price

Overview

Mfr description
P192-20M-170 P HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    170 mm
  • Number Of Teeth
  • Bushing Series
    P
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    7.5 in
  • Number Of Hubs
    2
  • Hub Diameter
    13 in
  • Outside Diameter
    47.9500 in
  • Pitch Diameter
    48.123 in
  • For Belt Width
    170 mm
  • Length Through Bore
  • Pulley Construction
    Spoked
  • Material
    Cast Iron
  • Weight
    651.40 lbs
  • Manufacturer Upc Number
    698672597012
  • UPC_NO
    698672597012
  • Pitch
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text