Motion
P38-20M-230

GATES RUBBER CO
P38-20M-230

HTD® P3820M230 Belt Sprocket - HTD, 20 mm Pitch, 230 mm Belt Width, 38 Teeth, Rough Stock
MI ITEM #00737606
MFR #P38-20M-230
Price$8,086.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P38-20M-230

HTD® P3820M230 Belt Sprocket - HTD, 20 mm Pitch, 230 mm Belt Width, 38 Teeth, Rough Stock
MI ITEM #00737606
MFR #P38-20M-230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,086.80/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    230 mm
  • Bore Diameter  
    2-7/8 to 4-3/4 in
  • Pitch Diameter
    9.524 in
  • Weight
    128.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053126426
  • Material
    Cast Iron
  • Number Of Teeth  
    38
  • UPC_NO
    072053126426

Overview

Mfr description
P38-20M-230 MPB HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text