Motion
P40-20M-230

GATES RUBBER CO
P40-20M-230

HTD® P4020M230 Belt Sprocket - HTD, 20 mm Pitch, 230 mm Belt Width, 40 Teeth, Rough Stock
Mi Item #00737610
MFR #P40-20M-230
Price$5,744.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P40-20M-230

HTD® P4020M230 Belt Sprocket - HTD, 20 mm Pitch, 230 mm Belt Width, 40 Teeth, Rough Stock
Mi Item #00737610
MFR #P40-20M-230

Mfr description
P40-20M-230 MPB HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,744.12/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    230 mm
  • Bore Diameter  
    2-7/8 to 5-1/4 in
  • Pitch Diameter
    10.026 in
  • Weight
    156.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053126563
  • Material
    Cast Iron
  • Number Of Teeth  
    40
  • UPC_NO
    072053126563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)