Motion
P4020M230-MPB
Timing Belt Pulley - 40 Tooth, 2.876 to 5.254 in Bore Dia., 9.859 in OD, 9.0551 in Belt Width
Mi Item #00737611
MFR #P4020M230-MPB
Price$2,914.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 40 Tooth, 2.876 to 5.254 in Bore Dia., 9.859 in OD, 9.0551 in Belt Width
Mi Item #00737611
MFR #P4020M230-MPB

Mfr description
P4020M230-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,914.94/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    9.0551 in
  • Bore Diameter  
    2.876 to 5.254 in
  • Flange Outside Diameter  
    10.827 in
  • Hub Diameter
    8.01 in
  • Hub Projection
    1.25 in
  • Length Through Bore
    11.13 in
  • Maximum Bore
    5.2500 in
  • Maximum Bore Size
    5.2500 in
  • Minimum Bore
    2.8760 in
  • Outside Diameter
    9.859 in
  • Pitch Diameter  
    10.026 in
  • Teeth Face Width
    9.8750 in
  • Weight
    177.88 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Upc Number
    697950441580
  • Material
    Steel
  • Number Of Teeth  
    40
  • UPC_NO
    697950441580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)