Motion
P4020M230

TB WOODS
P4020M230

Synchronous Plus Sprocket, 230 mm. Belt Width, 20 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00737612
MFR #P4020M230
List Price$3,849.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4020M230

Synchronous Plus Sprocket, 230 mm. Belt Width, 20 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00737612
MFR #P4020M230

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3,849.94/each for your price

Overview

Mfr description
P40-20M-230 MPB HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    Finished w/ No Keyway
  • Belt Pitch
    20 mm
  • Belt Width
    230 mm
  • Number Of Teeth
  • Bushing Series
    MPB
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    9.88 in
  • Number Of Hubs
    1
  • Pitch Diameter
    10.026 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    146.80 lbs
  • Manufacturer Upc Number
    698672595629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text