Motion
P4420M230-MPB
Timing Belt Pulley - 44 Tooth, 2.875 to 5.566 in Bore Dia., 10.861 in OD, 9.0551 in Belt Width
MI ITEM #00737615
MFR #P4420M230-MPB
List Price$3,579.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 44 Tooth, 2.875 to 5.566 in Bore Dia., 10.861 in OD, 9.0551 in Belt Width
MI ITEM #00737615
MFR #P4420M230-MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,579.59/each for your price

Overview

Mfr description
P4420M230-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    20MM
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.7874
  • Bore Type
    Reboreable
  • Bore Diameter
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    10.861 in
  • Material
    Cast Iron
  • Length Through Bore
    11.125 in
  • Hub Diameter
    8.25 in
  • Hub Projection
    1.25 in
  • Manufacturer Upc Number
    697950441610
  • UPC_NO
    697950441610
  • Weight
    172.24 lbs
  • Maximum Bore
    5.2500 in
  • Maximum Bore Size
    5.2500 in
  • Minimum Bore
    2.8750 in
  • Teeth Face Width
    9.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text