Motion
P4420M230

TB WOODS
P4420M230

HTD Belt Sprocket - GT3, 20 mm Pitch, 230 mm Belt Width, 44 Teeth, Finished w/ No Keyway, MPB
Mi Item #00737616
MFR #P4420M230
Price$5,497.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4420M230

HTD Belt Sprocket - GT3, 20 mm Pitch, 230 mm Belt Width, 44 Teeth, Finished w/ No Keyway, MPB
Mi Item #00737616
MFR #P4420M230

Mfr description
P44-20M-230 MPB HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,497.68/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    230 mm
  • Bore Diameter  
    8.9375 in
  • Face Width
    9.88 in
  • Flange Outside Diameter  
    10.86 in
  • For Belt Width
    230 mm
  • Length Through Bore  
    8.5 in
  • Outside Diameter
    10.8600 in
  • Pitch
    20 mm
  • Pitch Diameter
    11.028 in
  • Weight
    179.60 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672595728
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    698672595728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)