Motion
P6020M230-M
60 Tooth, 230 mm Belt Width
Mi Item #00737631
MFR #P6020M230-M
Price$5,368.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Tooth, 230 mm Belt Width
Mi Item #00737631
MFR #P6020M230-M

Mfr description
P6020M230-M SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,368.83/each

Specifications

Dimensions

  • Belt Pitch
    0.78739
  • Belt Width  
    9.0551 in
  • Flange Outside Diameter  
    15.927 in
  • Length Through Bore
    5.187 in
  • Outside Diameter
    14.8715 in
  • Pitch Diameter  
    15.038 in
  • Weight
    244.74 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    697950441726
  • Material
    Cast Iron
  • Number Of Teeth  
    60
  • UPC_NO
    697950441726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)