Motion
P6420M230-M
HTS - High Torque Sprocket - 20MM, 0.7874 Pitch, 230 mm Belt Width, 64 Teeth, Bushed, M
MI ITEM #00737635
MFR #P6420M230-M
Your Price$4,650.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 20MM, 0.7874 Pitch, 230 mm Belt Width, 64 Teeth, Bushed, M
MI ITEM #00737635
MFR #P6420M230-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,650.18/each(List $5,812.73)

Overview

Mfr description
P6420M230-M SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.7874
  • Belt Width
    9.0551 in
  • Number Of Teeth
  • Bushing Series
    M
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    9.88 in
  • Number Of Hubs
    2
  • Outside Diameter
    15.8745 in
  • Pitch Diameter
    16.041 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    342.00 lbs
  • Manufacturer Upc Number
    697950441771
  • UPC_NO
    697950441771
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text