Motion
P7220M230

TB WOODS
P7220M230

Synchronous Plus Sprocket, 230 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00737645
MFR #P7220M230
Price$10,276.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P7220M230

Synchronous Plus Sprocket, 230 mm. Belt Width, 20 mm. Pitch, Bushing N, For Belt Type GT3;RPP
Mi Item #00737645
MFR #P7220M230

Mfr description
P72-20M-230 N HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,276.65/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    230 mm
  • Bore Diameter  
    2-15/16 in to 5-15/16 in
  • Face Width
    9.88 in
  • Flange Outside Diameter  
    17.88 in
  • For Belt Width
    230 mm
  • Hub Diameter
    11.5 in
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    17.8800 in
  • Pitch
    20 mm
  • Pitch Diameter
    18.046 in
  • Weight
    286.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672596428
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Webbed
  • UPC_NO
    698672596428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)