Motion
P8020M230-N
80 Tooth, 230 mm Belt Width
MI ITEM #00737648
MFR #P8020M230-N
Price$7,588.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Tooth, 230 mm Belt Width
MI ITEM #00737648
MFR #P8020M230-N

Mfr description
P8020M230-N SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,588.23/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    9.0551 in
  • Flange Outside Diameter  
    20.866 in
  • Hub Diameter
    11 in
  • Length Through Bore
    6.25 in
  • Outside Diameter
    19.8845 in
  • Pitch Diameter  
    20.051 in
  • Weight
    280.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    N
  • CAD Drawing
  • Manufacturer Upc Number
    697950441924
  • Material
    Cast Iron
  • Number Of Teeth  
    80
  • UPC_NO
    697950441924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)