Motion
P112-20M-230

GATES RUBBER CO
P112-20M-230

HTD® P11220M230 High Torque Drive (HTD) Belt Sprocket - HTD, 20 mm Pitch, 230 mm Belt Width, 112 Teeth, QD Bushed, N
Mi Item #00737655
MFR #P112-20M-230
Price$23,093.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P112-20M-230

HTD® P11220M230 High Torque Drive (HTD) Belt Sprocket - HTD, 20 mm Pitch, 230 mm Belt Width, 112 Teeth, QD Bushed, N
Mi Item #00737655
MFR #P112-20M-230

Mfr description
P112-20M-230 N HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,093.12/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    230 mm
  • Bore Diameter  
    2-7/16 to 5-7/8 in
  • Pitch Diameter
    28.071 in
  • Weight
    664.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Plain
  • UPC_NO
    072053125214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)