Motion
P14420M230

TB WOODS
P14420M230

Synchronous Plus Sprocket, 230 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00737661
MFR #P14420M230
Price$16,717.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P14420M230

Synchronous Plus Sprocket, 230 mm. Belt Width, 20 mm. Pitch, Bushing P, For Belt Type GT3;RPP
MI ITEM #00737661
MFR #P14420M230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,717.09/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    230 mm
  • Bore Diameter  
    2-15/16 in to 7 in
  • Face Width
    9.88 in
  • Flange Outside Diameter  
    35.92 in
  • For Belt Width
    230 mm
  • Hub Diameter
    13 in
  • Length Through Bore  
    1.75 in
  • Outside Diameter
    35.9200 in
  • Pitch
    20 mm
  • Pitch Diameter
    36.092 in
  • Weight
    534.40 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    698672596824
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    144
  • Pulley Construction
    Spoked
  • UPC_NO
    698672596824

Overview

Mfr description
P144-20M-230 P HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text