Motion
P19220M230-W
192 Tooth, 230 mm Belt Width
MI ITEM #00737668
MFR #P19220M230-W
Price$15,374.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
192 Tooth, 230 mm Belt Width
MI ITEM #00737668
MFR #P19220M230-W

Mfr description
P19220M230-W SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,374.97/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width  
    9.0551 in
  • Hub Diameter
    17.5 in
  • Length Through Bore
    9 in
  • Outside Diameter
    47.957 in
  • Pitch Diameter  
    48.122 in
  • Weight
    935.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    W
  • CAD Drawing
  • Manufacturer Upc Number
    697950441399
  • Material
    Cast Iron
  • Number Of Teeth  
    192
  • UPC_NO
    697950441399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)