Motion
P21620M230-W
Ht - High Torque Sprocket - 20MM, 0.7874 Pitch, 9.0551 in Belt Width, 216 Teeth, Bushed, W
Mi Item #00737672
MFR #P21620M230-W
Price$21,700.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 20MM, 0.7874 Pitch, 9.0551 in Belt Width, 216 Teeth, Bushed, W
Mi Item #00737672
MFR #P21620M230-W

Mfr description
P21620M230-W SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,700.80/each

Specifications

Dimensions

  • Belt Pitch
    0.7874
  • Belt Width
    9.0551 in
  • Bore Diameter  
    4 to 8-1/2 in
  • Hub Diameter
    17 in
  • Hub Projection
    0.625 in
  • Length Through Bore  
    9 in
  • Outside Diameter
    53.9720 in
  • Pitch
    20 mm
  • Pitch Diameter
    54.136 in
  • Weight
    1268.00 lbs

Details

  • Belt Type
    20MM
  • Bore Type
    Bushed
  • Bushing Series
    W
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950441467
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Teeth  
    216
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950441467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)