Motion
AK32 1.1/8

GATES RUBBER CO
AK32 1.1/8

7807-2407 Sheave - 3L, 4L Belt Section, 1 Groove, 2.66 (3L) in, 3 (4L) in Pitch Dia., 3.25 in O.D., Finished w/ Keyway & SS, 1.1250 in Bore Size, Cast Iron Material
MI ITEM #00737684
MFR #AK32 1.1/8
Your Price$55.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
AK32 1.1/8

7807-2407 Sheave - 3L, 4L Belt Section, 1 Groove, 2.66 (3L) in, 3 (4L) in Pitch Dia., 3.25 in O.D., Finished w/ Keyway & SS, 1.1250 in Bore Size, Cast Iron Material
MI ITEM #00737684
MFR #AK32 1.1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.69/each(List $64.04)

Overview

Mfr description
AK32 X 1-1/8 SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.66 (3L) in, 3 (4L) in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    7807-2407
  • Manufacturer Upc Number
    072053118964
  • UPC_NO
    072053118964
  • Weight
    1.15 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text