Motion
1550M10
Micro V-Belt - M Belt Section:, 10 Ribs, 155 in Overall Length, V-Ribbed
MI ITEM #00737727
MFR #1550M10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - M Belt Section:, 10 Ribs, 155 in Overall Length, V-Ribbed
MI ITEM #00737727
MFR #1550M10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1550M10 POLY-V BELT

Specifications

  • Section
    M
  • Overall Length
    155 in
  • Number Of Ribs
    10
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1550M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text