Overview
Mfr description
5Q5V55 Q2 BUSHED GRIPBELT SHEAVE
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size5V, 5VX
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ2
- Bore DiameterBushing Required
- Keyway Size0.5000 in
- MaterialCast Iron
- Bushing Bore Range1.000 - 2.625 in
- Pitch Diameter5.4000 in (5V)
- Manufacturer Catalog Number5Q5V55
- Manufacturer Product Page
- Manufacturer Upc Number662289566457
- UPC_NO662289566457
- Weight11.34 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data