Motion
P5214M40

TB WOODS
P5214M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type GT3;RPP
Mi Item #00737795
MFR #P5214M40
Price$1,085.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P5214M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type GT3;RPP
Mi Item #00737795
MFR #P5214M40

Mfr description
P52-14M-40 E HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,085.62/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    7/8 in to 3-1/2 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    9.01 in
  • Length Through Bore  
    0.75 in
  • Pitch Diameter
    9.123 in
  • Weight
    23.10 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672592017
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    698672592017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)