Motion
P6814M40

TB WOODS
P6814M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type GT3;RPP
MI ITEM #00737807
MFR #P6814M40
Your Price$1,095.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6814M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type GT3;RPP
MI ITEM #00737807
MFR #P6814M40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,095.02/each(List $1,259.27)

Overview

Mfr description
P68-14M-40 E HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.13 in
  • Number Of Hubs
    2
  • Hub Diameter
    6.5 in
  • Outside Diameter
    17.8800 in
  • Pitch Diameter
    11.93 in
  • For Belt Width
    40 mm
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    31.10 lbs
  • Manufacturer Upc Number
    698672592116
  • UPC_NO
    698672592116
  • Pitch
    14 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text