Motion
P60-14M-85-F

DODGE
P60-14M-85-F

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 60 Teeth, QD Bushed, F
MI ITEM #00737828
MFR #P60-14M-85-F
Price$855.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P60-14M-85-F

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 60 Teeth, QD Bushed, F
MI ITEM #00737828
MFR #P60-14M-85-F

Mfr description
P60-14M-85 F HTD SPKT 110842
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.83/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1 to 4 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    11.067 in
  • For Belt Width
    85 mm
  • Outside Diameter
    10.4170 in
  • Pitch
    14 mm
  • Pitch Diameter
    10.527 in
  • Weight
    55.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    782475265930

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)