Motion
2AK2078

TB WOODS
2AK2078

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 7/8 in Bore Size, 2.0500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737862
MFR #2AK2078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK2078

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 7/8 in Bore Size, 2.0500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737862
MFR #2AK2078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2AK20 X 7/8 FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    7/8 in
  • Keyway Size
    3/16 in x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.05 in
  • Pulley Construction
    Plain
  • Manufacturer Upc Number
    698672140041
  • UPC_NO
    698672140041
  • Weight
    0.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text